2
more

Load Center, Convertible, 200A, 120/240V, 1P, 60/120
Item #: 1285691
Cat #: BRP60E200
UPC: 786689055066
$ 892.58 EA
Company wide:
19
in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 60-Space, 120-Pole, Aluminum Bus, NEMA 1 - Indoor. Lugs Installed. Dims: H: 39", W: 14.31", D: 5.19"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 60-Space, 120-Pole, Aluminum Bus, NEMA 1 - Indoor. Lugs Installed. Dims: H: 39", W: 14.31", D: 5.19"
Eaton BR plug-on neutral loadcenter, 200A, convertible w/ lugs, 60 spaces
Also known as: 786689055066, BRP60E200, CUTBRP60E200
Specifications
| Amps: | 200 |
| Circuits: | 120 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 120 |
| Phase: | 1 |
| Family / Style: | BR |