Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, Value Pack

Item #: 1285690

Cat #: BRP40B200V25

UPC: 786689055288

$ 1179.66 EA
Company wide:
0 in stock
200 AMP, 120/240 Volt AC, 1-Phase, Plug On Neutral, Main Circuit Breaker, Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Surface/Flush Cover, NEMA 1 - Indoor, Value Pack, 2 x BR120, 1 x BR230 Breakers Included

Overview

200 AMP, 120/240 Volt AC, 1-Phase, Plug On Neutral, Main Circuit Breaker, Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Surface/Flush Cover, NEMA 1 - Indoor, Value Pack, 2 x BR120, 1 x BR230 Breakers Included

The BR Plug-on Neutral portfolio from Eaton offers a unique design that offers improved safety, ease of installation and leaves the end result with a clean and professional look and feel.

Also known as: 786689055288, BRP40B200V25, CUTBRP40B200V25

Specifications

Circuits: 80
Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 80
Mounting: Flush, Surface
Phase: 1
Family / Style: BR
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240