C-H BRP30B200V25 BRP30B200V25

Item #: 1285686

Cat #: BRP30B200V25

UPC: 786689055257

$ 1090.26 EA
Company wide:
0 in stock
Documents & Guides
C-H BRP30B200V25 BRP30B200V25

Overview

C-H BRP30B200V25 BRP30B200V25
Also known as: 786689055257, BRP30B200V25, CUTBRP30B200V25

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 30
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 30
Mounting: Flush, Surface
Phase: 1
Family / Style: BR