C-H BRP30B150V25 BRP30B150V25

Item #: 1285683

Cat #: BRP30B150V25

UPC: 786689055240

$ 1075.26 EA
Company wide:
0 in stock
Documents & Guides
C-H BRP30B150V25 BRP30B150V25

Overview

C-H BRP30B150V25 BRP30B150V25
Also known as: 786689055240, BRP30B150V25, CUTBRP30B150V25

Specifications

Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
Circuits: 30
Mounting: Flush, Surface
Phase: 1
Amps: 150
Circuits: 30
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR