2
more

Load Center, Main Breaker, 100A, 120/240V, 1P, 30/60
Item #: 1285680
Cat #: BRP30B100
UPC: 786689054991
$ 231.47 EA
Company wide:
45
in stock
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 29", W: 14.3", D: 3.88"
Overview
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 29", W: 14.3", D: 3.88"
BR plug-on neutral loadcenter, 100A, main breaker, 30 spaces
Also known as: 786689054991, BRP30B100, CUTBRP30B100
Specifications
| Mounting: | Flush, Surface |
| Length: | 29 in |
| Amps: | 100 |
| Circuits: | 60 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Width: | 14.300 in |
| Depth: | 3.880 in |
| Mounting: | Flush, Surface |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Width: | 14.300 in |
| Length: | 29 in |
| Circuits: | 60 |
| Phase: | 1 |
| Family / Style: | BR |
| Depth: | 3.880 in |