C-H JGE3080FAGC

Item #: 1284327

Cat #: JGE3080FAGC

UPC: 786679187043

$ 4673.75 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SERIES Series G MOUNTING HARDWARE Metric INTERRUPT RATING 25 kAIC at 480 Vac 18 kAIC at 600 Vac 65 kAIC at 240 Vac TYPE Complete breaker RATING 100% rated TERMINALS Line and load VOLTAGE RATING 600 V AMPERAGE RATING 80 A TRIP TYPE Fixed thermal, adjustable magnetic NUMBER OF POLES Three-pole

Overview

SERIES Series G MOUNTING HARDWARE Metric INTERRUPT RATING 25 kAIC at 480 Vac 18 kAIC at 600 Vac 65 kAIC at 240 Vac TYPE Complete breaker RATING 100% rated TERMINALS Line and load VOLTAGE RATING 600 V AMPERAGE RATING 80 A TRIP TYPE Fixed thermal, adjustable magnetic NUMBER OF POLES Three-pole

Eaton Series G, JG-frame Molded case circuit breaker, 80A, Three-pole, 600V, 65 kAIC at 240V, 25 kAIC at 415V, 25 kAIC at 480V, 18 kAIC at 600V, Line/load standard w/ metric mounting hardware, Fixed thermal, adj. magnetic, 100% rated

Also known as: 786679187043, JGE3080FAGC, CUTJGE3080FAGC

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 80
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600