ETN XTMCC9A10TD XT IEC FVNR Miniatu

Item #: 1284185

Cat #: XTMCC9A10TD

UPC: 015082301655

$ 82.33 EA
Company wide:
0 in stock
Documents & Guides
MINI CONTACTOR 3P FVNR CG 9A FRAME A 1NO 24VDC COIL

Overview

MINI CONTACTOR 3P FVNR CG 9A FRAME A 1NO 24VDC COIL
Also known as: 015082301655, XTMCC9A10TD, CUTXTMCC9A10TD

Specifications

No Specifications Available