Tradesman Pro™ Shoulder Pouch

Item #: 0128331

Cat #: 55419SP-14

UPC: 092644554667

$ 69.98 EA
Company wide:
37 in stock
Tool Bag, Tradesman Pro™ Shoulder Pouch, 14 Pockets, 10-Inch

Overview

Tool Bag, Tradesman Pro™ Shoulder Pouch, 14 Pockets, 10-Inch

The Tradesman Pro Organizer Shoulder Pouch, from Klein Tools, offers plenty of storage for every day use. It has 14 pockets, including longer pockets for storing long screwdrivers. It also has a fully molded base that keeps the pouch upright.

Also known as: 092644554667, 55419SP-14, KLE55419SP14

Specifications

Color: Orange
Type: Tote
Width: 5 in
Length: 8 in
Height: 10 in
Standards: California Proposition 65
Color: Orange
Width: 5 in
Height: 10 in
Type: Tote
Length: 8 in
Standards: California Proposition 65