Breaker, Bolt-On, Dual Function, AFCI/GFCI, 1P, 20A, 22kAIC, Type BR

Item #: 1283081

Cat #: QBH1020AFGF

UPC: 786670009030

$ 2348.32 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Bolt-On, Dual Function, Arc Fault/Ground Fault, 1-Pole, 20 Amp, 22kAIC, Type BR

Overview

Breaker, Bolt-On, Dual Function, Arc Fault/Ground Fault, 1-Pole, 20 Amp, 22kAIC, Type BR

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786670009030, QBH1020AFGF, CUTQBH1020AFGF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Type: AFCI/GFCI, Breaker
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Amps: 20
Type: AFCI/GFCI, Breaker
Interrupt Rating AC: 22 kA