C-H QB1020AFGF

Item #: 1283074
Cat #: QB1020AFGF
UPC: 786670009016
$ 634.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

C-H QB1020AFGF
Also known as: 786670009016, QB1020AFGF, CUTQB1020AFGF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)