HFD-DC BREAKER -

Item #: 1283026

Cat #: HFDDC3110L

UPC: 786679063675

$ 7734.21 EA
Company wide:
0 in stock
Documents & Guides
CUT HFDDC3110L HFD-DC BREAKER -

Overview

CUT HFDDC3110L HFD-DC BREAKER -
Also known as: 786679063675, HFDDC3110L, CUTHFDDC3110L

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts DC: 600
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 42 kA
Poles: 3
Volts DC: 600