HFD-DC BREAKER -

Item #: 1283025

Cat #: HFDDC3070L

UPC: 786679063651

$ 3515.29 EA
Company wide:
0 in stock
Documents & Guides
CUT HFDDC3070L HFD-DC BREAKER -

Overview

CUT HFDDC3070L HFD-DC BREAKER -
Also known as: 786679063651, HFDDC3070L, CUTHFDDC3070L

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Volts DC: 600
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 70
Interrupt Rating AC: 42 kA
Poles: 3
Volts DC: 600