30A GFCI Circuit Breaker, 1P

Item #: 1282916

Cat #: QBH1030GF

UPC: 786680222474

$ 1074.72 EA
Company wide:
0 in stock
QB GFCI Circuit Breaker, Ground Fault Circuit Breaker, 30A, 22kAIC, Single-Pole, 120/240V, Non-Interchangeable, 5 mA Trip Sensitivity, Bolt-On, #14-4 AWG, QB

Overview

QB GFCI Circuit Breaker, Ground Fault Circuit Breaker, 30A, 22kAIC, Single-Pole, 120/240V, Non-Interchangeable, 5 mA Trip Sensitivity, Bolt-On, #14-4 AWG, QB
Also known as: 786680222474, QBH1030GF, CUTQBH1030GF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral