Breaker, Bolt On, 15A, 1P, 120V, 22 kAIC, Ground Fault

Item #: 1282610

Cat #: QBH1015GF

UPC: 786680222443

$ 1074.72 EA
Company wide:
0 in stock
15 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 22 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 22 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786680222443, QBH1015GF, CUTQBH1015GF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral