25A, 1P, 120V, 10 kAIC, Ground Fault CB

Item #: 1282605

Cat #: QB1025GF

UPC: 786680222504

$ 846.75 EA
Company wide:
0 in stock
25 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-on, 120 VAC, 10 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

25 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-on, 120 VAC, 10 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786680222504, QB1025GF, CUTQB1025GF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral