Breaker, Bolt On, 15A, 1P, 120V, 10 kAIC, Ground Fault

Item #: 1282596

Cat #: QB1015GF

UPC: 786680222481

$ 261.50 EA
Company wide:
0 in stock
15 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 10 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 10 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786680222481, QB1015GF, CUTQB1015GF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral