Breaker, Bolt-On, 15A, 1P, 120V, Ground Fault Equipment Protection

Item #: 1282594

Cat #: QB1015EP

UPC: 786679185988

$ 180.69 EA
Company wide:
4 in stock
15 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786679185988, QB1015EP, CUTQB1015EP

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral