Breaker, Bolt On, 30A, 1P, 120V, 22 kAIC, Ground Fault

Item #: 1282574

Cat #: QBH1030EP

UPC: 786679186053

$ 1495.00 EA
Company wide:
0 in stock
30 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-on, 120 VAC, 22 kAIC

Overview

30 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-on, 120 VAC, 22 kAIC
Also known as: 786679186053, QBH1030EP, CUTQBH1030EP

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral