Breaker, 20A, 1P, 120V, Ground Fault Equipment Protection

Item #: 1282571

Cat #: QBH1020EP

UPC: 786679186039

$ 1375.21 EA
Company wide:
1 in stock
20 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 22 kAIC

Overview

20 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 22 kAIC

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679186039, QBH1020EP, CUTQBH1020EP

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On
Type: Pigtail Neutral