Breaker, 15A, 1P, 120V, Ground Fault Equipment Protection

Item #: 1282569

Cat #: QBH1015EP

UPC: 786679186022

$ 1524.89 EA
Company wide:
0 in stock
15 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 22 kAIC

Overview

15 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 22 kAIC
Also known as: 786679186022, QBH1015EP, CUTQBH1015EP

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral