SERIES CUBEFUSE COMPACT CIRCUIT PROTECTOR

Item #: 1281912

Cat #: CCP2B220CF

UPC: 051712709378

$ 458.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SERIES CUBEFUSE COMPACT CIRCUIT PROTECTOR

Overview

SERIES CUBEFUSE COMPACT CIRCUIT PROTECTOR
Also known as: 051712709378, CCP2B220CF, BUSCCP2B220CF

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Class: CUBE
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Poles: 2
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating DC: 100 kA
Volts DC: 125
Amps: 20
Class: CUBE
Interrupt Rating AC: 200 kA