Emergency LED Driver

Item #: 1280954

Cat #: BSL310LPST

UPC:

Company wide:
0 in stock
Documents & Guides
Low-Profile LED Emergency Driver - Input Voltage: 120-277V AC. Operates an LED load of up to 10W at nominal battery voltage for a minimum of 90 minutes. Automatic adjustment for LED load configurations within the voltage range of 15 - 52V. UL Listed for factory or field installation. Class 2 Output. (galvanized metal case)

Overview

Low-Profile LED Emergency Driver - Input Voltage: 120-277V AC. Operates an LED load of up to 10W at nominal battery voltage for a minimum of 90 minutes. Automatic adjustment for LED load configurations within the voltage range of 15 - 52V. UL Listed for factory or field installation. Class 2 Output. (galvanized metal case)
Also known as: BSL310LPST, BODBSL310LPST

Specifications

Wattage: 10
Volts AC: 120, 277
Type: LED Driver, Emergency Backup
Light Technology: LED
Wattage: 10
Type: LED Driver, Emergency Backup
Volts AC: 120, 277
Light Technology: LED