DC Contactor, 3000A. Contactor, 750VDC Rated, 230VDC Coil

Item #: 1280292

Cat #: 6702ED587-4

UPC: 786685576121

$ 19958.63 EA
Company wide:
0 in stock
Documents & Guides
DC Contactor, 3000 Amp. Contactor, 750 Volt DC Rated, 230 Volt DC Coil, D-Series

Overview

DC Contactor, 3000 Amp. Contactor, 750 Volt DC Rated, 230 Volt DC Coil, D-Series

The D-Series DC control contactors from Eaton’s Electrical Sector were designed specifically to meet requirements for railway systems applications. The D-contactor is a single-pole normally open, load break, bi-directional definite-purpose DC contactor. Two devices are available, rated at 1800A or 3000A at 750 Vdc. 

Also known as: 786685576121, 6702ED587-4, CUT6702ED5874

Specifications

Amps: 3000
Type: DC Contactor
Volts DC: 750
Volts DC Control: 230
Amps: 3000
Volts DC: 750
Type: DC Contactor
Volts DC Control: 230