Freedom NEMA Motor Control Starter, 24VDC, N1

Item #: 1279647

Cat #: ECN05A1QJA

UPC: 786685942100

Call for price
Company wide:
0 in stock
Documents & Guides
Freedom NEMA Motor Control Starter, Coil Voltage: 24 VDC Coil, NEMA Type 1, Type: Non-Combination, Actuator: Hand-Off-Auto Selector Switch, Indicator: Pilot Light Inscribed RUN, Indicator Color: Red, Overload Range: 4-20A, Overload Relay: C440 Solid-State Overload Relay, Three-phase, Starter Size: Size 00

Overview

Freedom NEMA Motor Control Starter, Coil Voltage: 24 VDC Coil, NEMA Type 1, Type: Non-Combination, Actuator: Hand-Off-Auto Selector Switch, Indicator: Pilot Light Inscribed RUN, Indicator Color: Red, Overload Range: 4-20A, Overload Relay: C440 Solid-State Overload Relay, Three-phase, Starter Size: Size 00
Also known as: 786685942100, ECN05A1QJA, CUTECN05A1QJA

Specifications

Type: Motor Control Switch
Type: Motor Control Switch