Limit switch, XC Standard, XCKP, thermoplastic plastic roller lever plung. Hor, 1NC+1 NO, snap

Item #: 1278062

Cat #: XCKP2121N12

UPC: 389110305633

Call for price
Company wide:
0 in stock
Limit switch, Limit switches XC Standard, XCKP, thermoplastic plastic roller lever plung. Hor, 1NC+1 NO, snap, 1/2NPT

Overview

Limit switch, Limit switches XC Standard, XCKP, thermoplastic plastic roller lever plung. Hor, 1NC+1 NO, snap, 1/2NPT

This XCKP standard format (CENELEC EN 50047) limit switch has a metal end plunger with a plastic roller lever and a plastic body. The limit switch is a device that converts a mechanical motion into an electrical control signal. This limit switch has a double insulated thermoplastic body, a modular design allowing easier maintenance and a compact CENELEC EN50047 format. It has 1 normally closed and 1 normally open, form Zb, snap action contacts. It has a rated operational current of 3A at 240VAC (A300) (AC-15), 0.27A at 250VDC (Q300)(DC13) and a conventional enclosed thermal current of 5A. Its mechanical durability is 15 million operating cycles and electrical durability is 5 million operating cycles. It is furnished with screw clamp terminals for electrical connection. It has a metal end plunger with a plastic roller lever that supports vertical approach from one direction. It is an IP66, IP67 and NEMA 1/2/4/6/6P/12/13 rated product. Limit switch has one entry tapped for 1/2 inch NPT cable gland. This limit switch has dimensions of 1.21inch (Width) x 1.20inch (Depth) x 4.27inch (Height). It complies with UL 508, CSA C22.2 No.14, EN/IEC 60947.-5-1, and EN/IEC 60204-1 standards. Limit switch has a UL Listed, CSA Certified and CCC certifications. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.

Also known as: 389110305633, XCKP2121N12, TELXCKP2121N12

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4
Standards: California Proposition 65