2' x 2' LED Flat Panel, 3500K, 3800L *** Discontinued ***

Item #: 1278038

Cat #: P2FXP38B835-2-DS-U

UPC:

Company wide:
0 in stock
Documents & Guides
2' x 2' LED Flat Panel, 120-277V, Lumens: 3,800, Color Temperature: 3500K, 80CRI, Dimmable *** Discontinued ***

Overview

2' x 2' LED Flat Panel, 120-277V, Lumens: 3,800, Color Temperature: 3500K, 80CRI, Dimmable *** Discontinued ***

The Philips Flat panel LED is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Flat panel is ideal for general lighting applications such as open office, schools, healthcare, and retail.

Also known as: P2FXP38B835-2-DS-U, LOLP2FXP38B8352DSU

Specifications

Type: Flat Panel, LED
Volts AC: 120, 277
Lumens: 3800
Color Temperature: 3500 (Neutral White)
Type: Flat Panel, LED
Lumens: 3800
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)