This product has been discontinued.

2' x 2' LED Flat Panel, 3500K, 3800L *** Discontinued ***
Item #: 1278036
Cat #: P2FXP38B840-2-DS-U
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
2' x 2' LED Flat Panel, 120-277V, Lumens: 3,800, Color Temperature: 4000K, 80CRI, Dimmable *** Discontinued ***
Overview
2' x 2' LED Flat Panel, 120-277V, Lumens: 3,800, Color Temperature: 4000K, 80CRI, Dimmable *** Discontinued ***
Also known as: P2FXP38B840-2-DS-U, LOLP2FXP38B8402DSU
Specifications
| Color Temperature: | 4000 (Cool White) |
| Type: | Flat Panel, LED, Dimmable |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 3800 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Lumens: | 3800 |
| Type: | Flat Panel, LED, Dimmable |
| Color Rendering Index (CRI): | 80 |