2' x 4' LED Flat Panel, 40W *** Discontinued ***

Item #: 1278035

Cat #: P2FXP42B840-4-DS-U

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
2' x 4' LED Flat Panel, 120-277V, 40W, Lumens: 4200, Color Temperature: 4000K, Dimmable *** Discontinued ***

Overview

2' x 4' LED Flat Panel, 120-277V, 40W, Lumens: 4200, Color Temperature: 4000K, Dimmable *** Discontinued ***

The Philips Flat panel LED is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Flat panel is ideal for general lighting applications such as open office, schools, healthcare, and retail.

Also known as: P2FXP42B840-4-DS-U, LOLP2FXP42B8404DSU

Specifications

Color Temperature: 4000 (Cool White)
Type: Flat Panel, LED
Wattage: 40
Lumens: 4200
Color Temperature: 4000 (Cool White)
Wattage: 40
Type: Flat Panel, LED
Lumens: 4200