This product has been discontinued.

300W Module, Black on Black, *** Discontinued ***
Item #: 1277527
Cat #: MSE300SQ5T
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
300 Watt, 1000V DC, High Power PERC, Black on Black, 40.1 lbs, 40MM Frame *** Discontinued ***
Overview
300 Watt, 1000V DC, High Power PERC, Black on Black, 40.1 lbs, 40MM Frame *** Discontinued ***
Also known as: MSE300SQ5T, MSEMSE300SQ5T
Specifications
| Volts DC: | 1000 |
| Wattage: | 300 |
| Family / Style: | MSE PERC 60 |
| Color: | Black on Black |
| Volts DC: | 1000 |
| Family / Style: | MSE PERC 60 |
| Wattage: | 300 |
| Color: | Black on Black |