Constant Voltage LED Driver

Item #: 1277464

Cat #: ADPT-DRJ-30-24

UPC: 714176015798

$ 91.17 EA
Company wide:
150 in stock
Documents & Guides
LED Driver: Input Voltage 100-277VAC, Output Voltage 24VDC, Wattage: 3W Min - 30W Max, Class 2 Dimmable Low-Profile Constant Voltage Driver. Dimmable with standard TRIAC, MLV, and ELV dimmers. Forward phase and reverse phase compatible. Suitable for LED lighting. Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location.

Overview

LED Driver: Input Voltage 100-277VAC, Output Voltage 24VDC, Wattage: 3W Min - 30W Max, Class 2 Dimmable Low-Profile Constant Voltage Driver. Dimmable with standard TRIAC, MLV, and ELV dimmers. Forward phase and reverse phase compatible. Suitable for LED lighting. Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location.

Class 2 dimmable, low-profile, constant voltage driver in 24V DC

Also known as: 714176015798, ADPT-DRJ-30-24, ALGADPTDRJ3024, LED driver

Specifications

Volts DC: 24
Wattage: 30
Light Technology: LED
Dimmable: Yes
Volts DC: 24
Light Technology: LED
Wattage: 30
Dimmable: Yes