Surface Mount Bracket for 12L and 18L JEBL High Bay

Item #: 1277425

Cat #: JEBLSMB1M6

UPC: 191848154007

Company wide:
0 in stock
Surface Mount Bracket for 12L and 18L JEBL High Bay

Overview

Surface Mount Bracket for 12L and 18L JEBL High Bay
Also known as: 191848154007, JEBLSMB1M6, LITJEBLSMB1M6

Specifications

Type: Mounting Accessory
Type: Mounting Accessory