2-1/2" Fiberglass 45° Elbow, 18" Radius, Black

Item #: 1277383

Cat #: 212FG45X18

UPC:

Company wide:
0 in stock
Documents & Guides
2-1/2 Inch Fiberglass 45 Degree Sweep Elbow, 18 Inch Radius, Black

Overview

2-1/2 Inch Fiberglass 45 Degree Sweep Elbow, 18 Inch Radius, Black
Also known as: 212FG45X18

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 1/2 in
Angle: 45°
Sweep Radius: 18 in
Color: Black
Diameter: 2 1/2 in
Sweep Radius: 18 in
Material: Fiberglass
Angle: 45°