TFFN 18STR-BLACK

Item #: 1277290

Cat #: M518ST01

UPC:

Company wide:
0 in stock
Documents & Guides
OMC M518ST-01 TFFN 18STR-BLACK

Overview

OMC M518ST-01 TFFN 18STR-BLACK

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M518ST01, OMNM518ST01

Specifications

Gauge: 18 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Color: Black
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: Nylon