Heating Cable, Self-Regulating Low Temperature, 8W@50°F, 120V

Item #: 1277274

Cat #: 383460

UPC:

Company wide:
0 in stock
Documents & Guides
Heating Cable, Self-Regulating Low Temperature, SRL 8-1CT, 8W@50°F, 120 Volt, Weight: 66 lbs per 1000 Foot

Overview

Heating Cable, Self-Regulating Low Temperature, SRL 8-1CT, 8W@50°F, 120 Volt, Weight: 66 lbs per 1000 Foot
Also known as: 383460, CMX383460

Specifications

Depth: 2 in
Width: 5 in
Material: PVC
Height: 5 in
Depth: 2 in
Material: PVC
Width: 5 in
Height: 5 in