12W PAR30 LED, 4000K, 1200 Lumen, Medium Base, 120-277 Volt

Item #: 1277205

Cat #: S9765

UPC: 045923097652

Company wide:
0 in stock
Documents & Guides
12 Watt PAR30 Long Neck LED, 4000K, 25 Degree Beam Spread, Medium Base, 120-277 Volt

Overview

12 Watt PAR30 Long Neck LED, 4000K, 25 Degree Beam Spread, Medium Base, 120-277 Volt
Also known as: 045923097652, S9765, SATS9765

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 12
Volts AC: 120, 277
Color Rendering Index (CRI): 83
Lumens: 1200
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120, 277
Lumens: 1200
Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 83