M18™ Fuel D-Handle Jig Saw (Bare Tool)

Item #: 1277175

Cat #: 2737-20

UPC: 045242515189

$ 229.00 EA
Company wide:
15 in stock
Documents & Guides
D-Handle Jig Saw, Included: (1) M18™ Fuel D-Handle Jig Saw (Tool Only), Includes: (1) Anti-Splinter Guard, (1) Dust Collection Tube, (1) Dust Cover, (1) General Purpose Jigsaw Blade, (1) Hex Wrench & Shoe Guard. ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

D-Handle Jig Saw, Included: (1) M18™ Fuel D-Handle Jig Saw (Tool Only), Includes: (1) Anti-Splinter Guard, (1) Dust Collection Tube, (1) Dust Cover, (1) General Purpose Jigsaw Blade, (1) Hex Wrench & Shoe Guard. ***Bare Tool Only, Battery & Charger Sold Separately***

The M18™ FUEL™ D-handle jig saw combines power, blade speed and precision, to provide the highest quality cuts in a wide variety of materials. The M18™ FUEL™ D-handle jig saw leverages the POWERSTATE brushless motor and REDLINK Plus™ intelligence to provide higher blade speed than corded jig saws at 3500 strokes per minute for clean controlled cuts with minimized chipping or bucking. Leveraging the M18™ REDLITHIUM™ XC5.0 battery the M18™ FUEL™ D-handle jig saw provides up to 105 linear feet of cutting in 3/4 in. laminated particle board, delivering all day productivity with less trips to the charger. The saw features tool-less blade change, tool free bevel adjust with pin-detents at 0°; 15°; 30°; and 45° as well as an LED light and on/off blower to keep the cut line visible while cutting.

Also known as: 045242515189, 2737-20, MIL273720

Features & Benefits

  • Higher blade speed than corded jig saws for clean controlled cuts
  • Power to cut hard materials including hardwoods and metals
  • Part of the M18™ system, featuring over 150+ tools
  • POWERSTATE brushless motor: increased SPM and the power to cut hard materials, including hardwoods and metals
  • REDLINK™ plus intelligence: the most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ battery Technology: Superior pack construction, electronics and performance deliver more work per charge and more work over pack life than nay battery on the market
  • 4 position orbital cutting provides versatility for application specific cutting
  • Tool free shoe bevel with positive stops allows for quick and accurate shoe adjustment with pin-detents at 0°, 15°, 30° and 45°
  • Variable speed trigger between 0 and 3500 strokes per minute, providing precise control for clean cuts with less chipping

Specifications

Volts AC: 18
Volts AC: 18