14W PAR38 LED Lamp, 40K

Item #: 1277161

Cat #: 14PAR38/LED/840/F25/DIM/ULW/120V 6/1FB

UPC: 046677529536

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 4000K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. *Philips Part # 52953-7, Mdl # 929001318604. 120W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 4000K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. *Philips Part # 52953-7, Mdl # 929001318604. 120W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.
Also known as: 046677529536, 14PAR38/LED/840/F25/DIM/ULW/120V 6/1FB, PHI14PAR38LED84025

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 14
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Lumens: 1200
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 25°