Dimmable LED Lamp, 14W

Item #: 1277160
Cat #: 14PAR38/LED/830/F25/DIM/ULW/120V 6/1FB
UPC: 046677529529
$ 15.74 EA
Company wide:
3 in stock
Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°. Rated Life: 25,000 Hrs. AKA: 14PAR38/LED/830/F25/DIM/ULW/120V 6/1FB. *Philips Part # 529529*

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°. Rated Life: 25,000 Hrs. AKA: 14PAR38/LED/830/F25/DIM/ULW/120V 6/1FB. *Philips Part # 529529*
Also known as: 046677529529, 14PAR38/LED/830/F25/DIM/ULW/120V 6/1FB, PHI14PAR38LED83025

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Type: Dimmable, Lamps, PAR38
Wattage: 14
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Color Temperature: 3000 (Warm White)
Volts AC: 120
Type: Dimmable, Lamps, PAR38
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 14
Lumens: 1200

Customer Reviews

No reviews for this product
(0)