12W PAR38 LED Lamp, 27K

Item #: 1277153

Cat #: 12PAR38/LED/827/F25/DIM/ULW/120V 6/1FB

UPC: 046677529628

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Rated Life: 25,000 Hrs. *Philips Part # 529628*

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Rated Life: 25,000 Hrs. *Philips Part # 529628*
Also known as: 046677529628, 12PAR38/LED/827/F25/DIM/ULW/120V 6/1FB, PHI12PAR38LED82725

Specifications

Lumens: 850
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 850
Wattage: 12
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes