ACS380-040C-05A6-4+K475 3 Hp, ACS380, VFD, IP20

Item #: 1277064

Cat #: ACS380-040C-05A6-4+K475 A

UPC:

$ 1498.55 EA
Company wide:
11 in stock
Documents & Guides
3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 3 Hp. Includes: Advanced Control Panel. Two Port Ethernet/IP™. Frame Size: R3. H: 8.66" W: 2.76" D: 6.85".

Overview

3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 3 Hp. Includes: Advanced Control Panel. Two Port Ethernet/IP™. Frame Size: R3. H: 8.66" W: 2.76" D: 6.85".

The ACS380 drives are made to control constant torque

applications such as conveyors, mixers, extruders, winders

and overhead cranes in the food and beverage and

material handling industries. With ACS380, commissioning

is quick and easy thanks to its intuitive control panel.

Also, connecting to automation systems is easy thanks to

preconfigured fieldbus protocols. On the hardware side,

ease of use has been enhanced by having all the essential

features built-in as standard. This reduces the need for

additional hardware and simplifies drive selection.

Also known as: ACS380-040C-05A6-4+K475 A, ABBACS380040C05A64

Specifications

Volts AC: 480
Horsepower: 3
Type: General Machinery Drive
Family / Style: ACS380
Volts AC: 480
Type: General Machinery Drive
Horsepower: 3
Family / Style: ACS380