15W PAR38 LED Lamp, 50K

Item #: 1277060

Cat #: S9449

UPC: 045923094491

Company wide:
0 in stock
Documents & Guides
SAT S9449 15 WATT PAR38 LED; 5000K; 40FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

SAT S9449 15 WATT PAR38 LED; 5000K; 40FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094491, S9449, SATS9449

Specifications

Color: Clear
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 300
Wattage: 15
Color Rendering Index (CRI): 80
Color: Clear
Color Temperature: 5000 (Bright White)
Wattage: 15
Base: Medium Screw (E26)
Lumens: 300
Color Rendering Index (CRI): 80