LED Emergency Light w/ Adjustable Optics

Item #: 1276992

Cat #: ELM6L UVOLT LTP SDRT

UPC: 191723916454

$ 330.24 EA
Company wide:
29 in stock
Documents & Guides
LED Emergency Light w/ Adjustable Optics: 2-Lamp, 1100 Lumen, 120-347 Volt, White Housing, Lithium Iron Phosphate Battery, Self-Diagnostics, Remote Test. Acuity Ci Code: *263LTE

Overview

LED Emergency Light w/ Adjustable Optics: 2-Lamp, 1100 Lumen, 120-347 Volt, White Housing, Lithium Iron Phosphate Battery, Self-Diagnostics, Remote Test. Acuity Ci Code: *263LTE

Provides a minimum of 90 minutes illumination for the rated wattage upon loss of AC power to meet and exceed code required emergency lighting. Ideal for applications requiring attractive LED unit equipment with quick installation and unparalleled performance for mounting heights from 7.5’ to 30’

Also known as: 191723916454, ELM6L UVOLT LTP SDRT, LITELM6LUVOLTLTPSD

Specifications

Material: Thermoplastic
Type: Lithium Battery
Color: White
Light Technology: LED
Wattage: 10.600
Material: Thermoplastic
Color: White
Wattage: 10.600
Type: Lithium Battery
Light Technology: LED