PLATT logo

Sustainable

Dimmable LED Lamp, 12W

Item #: 1276924
Cat #: 12PAR38/LED/830/F40/DIM/ULW/120V 6/1FB
UPC: 046677529673
$ 14.53 EA
Company wide:
7 in stock
Dimmable LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52967-7* Standard Halogen PAR38 90W Equivalent.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52967-7* Standard Halogen PAR38 90W Equivalent.
Philips 12 watt LED glass PAR Lamps with single optic technology provide the familiar look and feel of traditional halogen PARs while using a fraction of the energy
Also known as: 046677529673, 12PAR38/LED/830/F40/DIM/ULW/120V 6/1FB, PHI12PAR38LED83040

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 12
Volts AC: 120
Type: Outdoor
Color Rendering Index (CRI): 80
Lumens: 900
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimming: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 12
Type: Outdoor
Lumens: 900
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Dimming: Yes

Customer Reviews

No reviews for this product
(0)