Snap-In Adapter, F-Type, Gold-Plated/Ivory

Item #: 1276417

Cat #: 40831-FIG

UPC: 078477941386

$ 4.56 EA
Company wide:
0 in stock
Documents & Guides
Snap-In Adapter, QuickPort, F-Type, 2.5 GHz, RG-6/RG-59 Coaxial, Gold-Plated Contacts, Color: Ivory.

Overview

Snap-In Adapter, QuickPort, F-Type, 2.5 GHz, RG-6/RG-59 Coaxial, Gold-Plated Contacts, Color: Ivory.

QuickPort F-Type Adapter, Gold-Plated, Ivory

Also known as: 078477941386, 40831-FIG, LEV40831FIG

Specifications

Mounting: Snap In
Type: F-Connector
Color: Ivory
Material: Brass
Mounting: Snap In
Color: Ivory
Type: F-Connector
Material: Brass