MC Luminary® PVC Jacketed Cable

Item #: 1276134

Cat #: LJ05-60-501

UPC: 077680313348

Company wide:
0 in stock
Documents & Guides
AFC 12-3, 16-2 Blue Jacket (1TPJ) Purple Gray 12-3 Brown Orange Gray Green, 1 = 1000' Roll

Overview

AFC 12-3, 16-2 Blue Jacket (1TPJ) Purple Gray 12-3 Brown Orange Gray Green, 1 = 1000' Roll

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: 077680313348, LJ05-60-501, AFCLJ0560501

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Conductors: 3
Gauge: 12 AWG
Color: Gray
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel