24" Bubble Level

Item #: 1276030
Cat #: 935L
UPC: 092644692178
$ 45.00 EA
Clearance
Price good while supplies last
Company wide:
19 in stock
Documents & Guides
Bubble Level, 3 Vial, 24-Inch

Overview

Bubble Level, 3 Vial, 24-Inch
Klein Tools' 24-Inch Bubble Level features powerful Rare-Earth magnets with patented magnet track on one side and V-groove on the other. This precision machined level is accurate and durable with an orange body for visibility so it won't get lost on conduit or pipe. Rubberized end-caps provide increased drop protection of 9.9-Foot.
Also known as: 092644692178, 935L, KLE935L

Specifications

Color: Orange
Length: 24 in
Material: Aluminum
Standards: California Proposition 65
Color: Orange
Material: Aluminum
Length: 24 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)