HVAC Hand Notcher

Item #: 1276013
Cat #: 86526
UPC: 092644690884
$ 41.49 EA
Company wide:
0 in stock
Documents & Guides
Cuts 30-degree V Shapes In Up To 24 Gauge Steel and 26 Gauge Stainless Steel. 13/16-inch (21 mm) Maximum Throat Depth. Length: 9"

Overview

Cuts 30-degree V Shapes In Up To 24 Gauge Steel and 26 Gauge Stainless Steel. 13/16-inch (21 mm) Maximum Throat Depth. Length: 9"
Also known as: 092644690884, 86526, KLE86526

Specifications

Length: 9 in
Standards: California Proposition 65
Length: 9 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)