
LED PL-L 4pin Lamp
Item #: 1275902
Cat #: 16.5PL-L/COR/22-840/IF23/P/4P/DIM 10/1
UPC: 046677532918
$ 19.75 EA
Company wide:
125
in stock
Documents & Guides
LED PL-L 4pin Lamp, 16.5W, CRI: 82, Lumens: 2300, Color Temperature: 4000K, Rated Life: 50,000 Hrs. Philips p/n 532911 ***Warning: Philips MasterClass LED PL Lamps Will Only Operate Properly On Compatible Electronic Ballasts***
Overview
LED PL-L 4pin Lamp, 16.5W, CRI: 82, Lumens: 2300, Color Temperature: 4000K, Rated Life: 50,000 Hrs. Philips p/n 532911 ***Warning: Philips MasterClass LED PL Lamps Will Only Operate Properly On Compatible Electronic Ballasts***
Philips InstantFit LED lamps make the transition to LED from CFL lamps as simple as replacing a lamp. With a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps
Also known as: 046677532918, 16.5PL-L/COR/22-840/IF23/P/4P/DIM 10/1, PHI16PLLPER22840IF
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Wattage: | 16.500 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2300 |
| Material: | Plastic |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (2G11) |
| Type: | Ballast Compatible (Type A) |
| Shape: | PL-L (Twin Tube Long) |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 2300 |
| Light Technology: | LED |
| Base: | 4-Pin (2G11) |
| Wattage: | 16.500 |
| Color Rendering Index (CRI): | 82 |
| Material: | Plastic |
| Dimmable: | No |
| Type: | Ballast Compatible (Type A) |