
LED PL-L Lamp, 16.5W
Item #: 1275900
Cat #: 16.5PL-L/COR/22-830/IF22/P/4P/DIM 10/1
UPC: 046677532895
$ 15.92 EA
Company wide:
0
in stock
Documents & Guides
LED PL-L Lamp, 16.5W, 100-277, 347V, Base: 2G11, CRI: 82, Lumens: 2200, Color Temperature: 3000K, Beam: 160, Rated Life: 50,000 Hrs. *Philips Part # 532895*
Overview
LED PL-L Lamp, 16.5W, 100-277, 347V, Base: 2G11, CRI: 82, Lumens: 2200, Color Temperature: 3000K, Beam: 160, Rated Life: 50,000 Hrs. *Philips Part # 532895*
Also known as: 046677532895, 16.5PL-L/COR/22-830/IF22/P/4P/DIM 10/1, PHI16PLLPER22830I*
Specifications
| Length: | 23 in |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2200 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (2G11) |
| Type: | Ballast Compatible (Type A) |
| Length: | 23 in |
| Color Rendering Index (CRI): | 82 |
| Light Technology: | LED |
| Base: | 4-Pin (2G11) |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 2200 |
| Dimmable: | No |
| Type: | Ballast Compatible (Type A) |