16.5W LED, PL-L

Item #: 1275891

Cat #: 16.5PL-L/COR/22-835/IF22/P/4P/DIM 10/1

UPC: 046677532901

$ 20.24 EA
Company wide:
107 in stock
Documents & Guides
LED Replacement Lamp: 16.5W LED Lamp sub for 4-Pin Base: 2G11, 70-110V, Color: 3500K, CRI: 82. Lumens: 2200, Replaces CFL PL-L Lamp. ***Philips Part #: 53290-3***

Overview

LED Replacement Lamp: 16.5W LED Lamp sub for 4-Pin Base: 2G11, 70-110V, Color: 3500K, CRI: 82. Lumens: 2200, Replaces CFL PL-L Lamp. ***Philips Part #: 53290-3***

General Information: Cap-Base 2G11 [ 2G11] RoHS mark RoHS mark Nominal Lifetime (Nom) 50000 h Switching Cycle 50000X B50L70 50000 h Light Technical: Color Code 835 [ CCT of 3500K] Beam Angle (Nom) 160 ° Initial lumen (Nom) 2200 lm Luminous Flux (Rated) (Nom) 2200 lm Rated Beam Angle 160 ° Correlated Color Temperature (Nom) 3500 K Color Consistency

Also known as: 046677532901, 16.5PL-L/COR/22-835/IF22/P/4P/DIM 10/1, PHI16PLLPER22835IF

Specifications

Shape: PL-L (Twin Tube Long)
Wattage: 16.500
Color Rendering Index (CRI): 82
Lumens: 2200
Material: Plastic
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (2G11)
Type: Ballast Compatible (Type A)
Shape: PL-L (Twin Tube Long)
Color Rendering Index (CRI): 82
Material: Plastic
Light Technology: LED
Base: 4-Pin (2G11)
Wattage: 16.500
Lumens: 2200
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)